Beli rj45 connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. SIEMENS Industrial Ethernet Fast Connect RJ45 Plug 180 (Konektor RJ45)
    Mulai

    Rp379.900

    SIEMENS Industrial Ethernet Fast Connect RJ45 Plug 180 (Konektor RJ45)
    Deskripsi:
    Industrial Ethernet FastConnect RJ45 plug 180 4x 2, RJ45 plug-in connector (10/100/1000 Mbit/s) with rugged metal enclosure and FC connection system, for IE FC Cable 4x 2 (AWG24); 180° cable outlet 1 pack = 1 unit
    atribut:
    • Material/of the Enclosure: metal
    • Type of Cable Outlet: 180° cable outlet
    • Net Weight (g): 35
  4. StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 3m Purple
    Mulai

    Rp209.900

    StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 3m Purple
    Deskripsi:
    RJ45 connector clip to prevent cable breakage and catching during installation Purple PVC coating that helps color code wiring Cable length 3m RJ45 molded connector that prevents cable damage and provides stress relaxation 50 micron gold connector that clearly transmits signals High quality 24 AWG copper wire ETL verifiedDesigned for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet
    atribut:
    • Cable Length (m): 3
    • Color: Purple
    • Conductor Size AWG (mm²): 24
    • Connector: Yes
    • Connector A: RJ-45
    • Connector B: RJ-45
    • Locking Clip-tab Protection: Yes
    • Mass (g): 132
    • Shielding: UTP cable
    • Standard: CAT6
    • Structure: Stranded wire
    • Terminal Connection: Conforms to TIA/EIA-568-B.1-2001 T568B
    • Transmission Band (MHz): 650
  5. StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) +1m
    Mulai

    Rp40.900

    StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) +1m
    Deskripsi:
    Stress-relaxing RJ45 molded connector avoids cable damage Protects the connector during installation Snagless clips secure connection points Securely secure All-life warranty Near End Crosstalk (NEXT) is acceptable Designed and tested with the idea of keeping it withinDesigned for use in high-speed Ethernet networks Connecting computers, hubs, switches, print servers, and patch panels Connect workstations to RJ45 wall outlets
    atribut:
    • Cable Length (m): 1
    • Connector: Yes
    • Connector A: RJ-45
    • Connector B: RJ-45
    • Locking Clip-tab Protection: Yes
    • Shielding: UTP cable
    • Standard: CAT5e
    • Structure: Stranded wire
    • Transmission Band (MHz): 350
  6. MONOPRICE Relief Boot RJ45
    Mulai

    Rp58.900

    MONOPRICE Relief Boot RJ45
    Deskripsi:
    These strain relief boots fit over cables with RJ connector types and prevent snagging, bends, and movement that results from vibration.
    atribut:
    • Color: Blue
    • Compatible Cable Performance Category: 5
    • Compatible Number of Fibers: Simplex
    • Connector Type: RJ45
    • Number of Contacts: 1
    • Number of Positions: 1
    • UNSPSC: 39121409
  7. RS PRO Rj45 Modular Connector
    Mulai

    Rp369.900

    RS PRO Rj45 Modular Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  9. StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 2m
    Mulai

    Rp60.900

    StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 2m
    Deskripsi:
    RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wireDesigned for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outlet
    atribut:
    • Cable Length (m): 2
    • Conductor Size AWG (mm²): 24
    • Connector A: RJ-45
    • Connector B: RJ-45
    • Locking Clip-tab Protection: Yes
    • Shielding: UTP cable
    • Standard: CAT5e
    • Structure: Copper wire (stranded wire)
    • Transmission Band (MHz): 350
  10. RS PRO Male RJ45 Connector
    Mulai

    Rp1.099.900

    RS PRO Male RJ45 Connector
    Deskripsi:
    Data plugs commonly used in networking and communication applications. Plugs conform to the FCC68 specification and are generally defined by WECO+ or RJ numbers. Each plug type is clearly identified by the number of contact positions followed by the number of contacts. By example a 6//4 plug has 6 contact positions with 4 contacts loaded. MMJ (Modular Modified Jack) and keyed versions are also available.RS PRO RJ45 Modular Data ConnectorIllustrations are of typical RJ plugs. The line drawings show typical configurations.
    atribut:
    • Connector Type: RJ45
    • Contact Material: Phosphor Bronze
    • Contact Plating: Gold
    • Ethernet Connector Type: RJ45 Connector
    • Gender: Male
    • Mounting Type: Cable Mount
    • Number of Ways: 8P8C
    • Orientation: Straight
    • Shield Type: Unshielded
  11. RS PRO Cat6a Ethernet Cable RJ45 to RJ45 S/FTP Shield
    Mulai

    Rp359.900

    RS PRO Cat6a Ethernet Cable RJ45 to RJ45 S/FTP Shield
    Deskripsi:
    RS Pro S/FTP Cat6a CableFrom RS Pro, Cat6a cable suitable for home, office and industrial networks requiring a reliable internet connection. These cables are LSZH (Low Smoke Zero Halogen) ensuring health and safety standards are met in the event of it being near a high heat source. As cat6a, these shielded ethernet cables have a copper conductor and are suitable for 10 gigabit per second networks and will provide a frequency of up to 500 MHz, both at 100 m. All models are highly reliable and excellent quality.What is a Cat6a Cable?A Cat6a cable or Category 6a cables are an high speed type of ethernet cable or patch cable as they're also known. They are used as a commonly within various types of industries and workplaces, including offices and warehouses requiring a network connection. Anywhere which has an internet connection, it's almost a guarantee you'll find one of these network cables.What is S/FTP?S/FTP stands for shielded and foiled twisted pair. This means that a foil shield will cover the entire outer layer of the twisted pair strands. This provides added protection in the event of the cable being near a high heat source or being knocked into or trampled. With the added protection, a stable network connection should be maintained.Do these cables come with a connector?These particular RS Pro cables come with an RJ45 attached at both ends. Most standard routers or modems will all use RJ45 ports by default. It's essentially the flagship of the network patch cable.Why Cat6a?Cat6a has a reputation for delivering excellent speeds and frequencies at long lengths. A cat6 on average would put out 250 MHz at 100 m and 10 gb/s at around 45 m. The cat6a version will more double the length for the network speed 10 gigbits per second at 100 m and also double the frequency (500 MHz at 100m). If it's a big space you need for an ethernet connection, then a cat6a cable is a perfect choice.StandardsIEC 61935-2, ISO/IEC 11801 (2nd Edition): 2010, TIA 568C
    atribut:
    • Connector A: RJ45
    • Connector A - Gender: Male
    • Connector B: RJ45
    • Connector B - Gender: Male
    • Connector Type: Male RJ45/Male RJ45
    • LAN Category: Cat6a
    • Outer Sheath Material: LSZH
    • Shield Type: S/FTP
    • Terminated/Unterminated: Terminated
    • Wiring Configuration: Straight Through
Daftar Harga rj45 connector Terbaru October 2026
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
BELDEN Plugs (Connector)Rp209.900
Panduit Modular Plug RJ45Rp109.900
SIEMENS Industrial Ethernet Fast Connect RJ45 Plug 180 (Konektor RJ45)Rp379.900
StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 3m PurpleRp209.900
StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) +1mRp40.900
MONOPRICE Relief Boot RJ45Rp58.900
RS PRO Rj45 Modular ConnectorRp369.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
WEIDMULLER IP20 Connectors (RJ45 Tool-free, straight and Angled)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait